
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-1419111-2
Zoro #
G401026729
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions
1.102 x 0.886 x 1.142 in
Details
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
48V DC
Contact Form
3 Form C (3 CO)
Power Consumption - Relay
750 mW
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
3
Switching Current
10mA @ 12V
Protection Category
RTII
Contact Rating
0.416666666666667A
Coil Type
Monostable, DC
Contact Limiting Breaking Current
10A
Operating Temp. Range
-40 to 70°C
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Making Current
20 A
Insulation Creepage
.157 in
Contact Voltage Rating
240 VAC
Coil Resistance
3072 Ω
Switching Voltage
400 VAC
Contact Limiting Short-Time Current
300 A
Insulation Clearance
3 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.