Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PT370R24 7-1415002-1

PT370R24 (Discontinued)

  • Mfr # 7-1415002-1
  • Zoro # G201026059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415002-1
Zoro #
G201026059
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.142 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24V AC
Contact Form
3 Form C (3 CO)
Power Consumption - Relay
0.79VA, 1VA
Number of Poles
3
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F, LED, Electrical Indicator
Insulation Creepage
.157 in
Switching Voltage
400 VAC
Coil Resistance
192 Ω
Switching Current
10mA @ 12V
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Insulation Clearance
3 mm
Contact Rating
0.416666666666667A
Coil Type
Monostable, AC
Protection Category
RTII
Operating Temp. Range
-40 to 70°C
Contact Limiting Short-Time Current
300 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Making Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.