Zoro Homepage
This item is Discontinued.
Te Connectivity PT3S7LC4 2-1415075-1

PT3S7LC4 (Discontinued)

  • Mfr # 2-1415075-1
  • Zoro # G501026391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1415075-1
Zoro #
G501026391
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
24V DC
Contact Form
3 Form C (CO)
Number of Poles
3
Item - Relay
Relay Package PT
Contact Material
AgNi90/10
Power Consumption - Relay
741 mW
Features
Manual Operation; Electrical Indicator, LED
Contact Limiting Making Current
20A
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240V AC
Switching Voltage
400V AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms Coil and Contact; 2500 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Rating
10A
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Operating Temp. Range
50 to 70°C
Coil Resistance
777 Ω
Insulation Clearance
4 mm [ .157 in ]
Protection Category
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.