This item is Discontinued.

Te Connectivity PT3S7RC4 9-1415074-1

PT3S7RC4 (Discontinued)

  • Mfr # 9-1415074-1
  • Zoro # G201026646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415074-1
Zoro #
G201026646
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
24V AC
Contact Form
3 Form C (CO)
Number of Poles
3
Contact Material
AgNi90/10
Power Consumption - Relay
1VA
Item - Relay
Relay Package PT
Features
Manual Operation; Electrical Indicator, LED
Contact Voltage Rating
240V AC
Contact Limiting Continuous Current
10A
Coil Type
Monostable, AC
Insulation Clearance
4 mm [ .157 in ]
Operating Temp. Range
50 to 70°C
Switching Voltage
400V AC
Insulation Creepage
4 mm [ .157 in ]
Coil Resistance
192 Ω
Contact Rating
10A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms Coil and Contact; 2500 Vrms Open Contacts
Contact Limiting Making Current
20A
Protection Category
RTI
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.