Zoro Homepage
This item is Discontinued.
Te Connectivity PT570024 1-1393154-2

PT570024 (Discontinued)

  • Mfr # 1-1393154-2
  • Zoro # G200973866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393154-2
Zoro #
G200973866
UPC #
-
Country of Origin
Austria

Dimensions

Length Class (Mechanical)
25 to 30 mm
Product Width
.886 in
Height Class (Mechanical)
25 to 30 mm
Product Length
1.102 in
Dimensions (L x W x H) (Approximate)
1.102 x .886 x 1.142 in
Width Class (Mechanical)
20 to 25 mm
Product Height
1.142 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24 VDC
Contact Material
AgNi90/10
Contact Limiting Short-Time Current
300 A
Insulation Clearance Class
2.5 to 4 mm
Insulation Special Features
5000V Initial Surge Withstand Voltage between Contacts & Coil
Contact Current Rating (Max)
6A
Coil Special Features
UL Coil Insulation Class F
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Contact Limiting Breaking Current
6A
Environmental Category of Protection
RTII
Contact Limiting Making Current
12A
Contact Current Class
5 to 10 A
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
600 to 800 mW
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
741 mW
Contact Arrangement
4 Form C (4 CO)
Insulation Clearance Between Contact & Coil
3 mm
Environmental Ambient Temperature (Max)
70°C
Contact Voltage Rating
240 VAC
Insulation Creepage Between Contact & Coil
.157 in
Contact Switching Voltage (Max)
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Coil Resistance
777 Ω
Operating Temperature Range
-40 to 70°C
Contact Number of Poles
4
Insulation Creepage Class
3 to 5.5 mm
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
10mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.