
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1419111-6
Zoro #
G001025580
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions
1.102 x 0.886 x 1.142 in
Details
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
12V AC
Contact Form
4 Form C (4 CO)
Number of Poles
4
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Power Consumption - Relay
0.85VA, 1VA
Contact Limiting Making Current
12A
Contact Voltage Rating
240 VAC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2000 V Coil and Contact; 1200 Vrms Open Contacts
Insulation Clearance
3 mm
Switching Current
10mA @ 12V
Contact Limiting Short-Time Current
300 A
Protection Category
RTII
Switching Voltage
240 VAC
Contact Rating
0.25A
Insulation Creepage
.157 in
Operating Temp. Range
-40 to 70°C
Contact Limiting Breaking Current
6A
Coil Resistance
48 Ω
Coil Type
Monostable, AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.