
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1419111-7
Zoro #
G001025771
UPC #
-
Country of Origin
Austria
Dimensions
Dimensions
1.102 x 0.886 x 1.142 in
Details
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24V AC
Contact Form
4 Form C (4 CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Power Consumption - Relay
0.79VA, 1VA
Number of Poles
4
Insulation Creepage
.157 in
Contact Limiting Making Current
12A
Contact Limiting Breaking Current
6A
Insulation Clearance
3 mm
Contact Voltage Rating
240 VAC
Switching Current
10mA @ 12V
Contact Rating
0.25A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2000 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Coil Type
Monostable, AC
Coil Resistance
192 Ω
Switching Voltage
240 VAC
Contact Limiting Short-Time Current
300 A
Operating Temp. Range
-40 to 70°C
Protection Category
RTII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.