This item is Discontinued.

Te Connectivity PT570615 9-1419111-0

PT570615 (Discontinued)

  • Mfr # 9-1419111-0
  • Zoro # G601026864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1419111-0
Zoro #
G601026864
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.142 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
115V AC
Contact Form
4 Form C (4 CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
4
Power Consumption - Relay
0.86VA, 1VA
Insulation Clearance
3 mm
Operating Temp. Range
-40 to 70°C
Switching Current
10mA @ 12V
Contact Limiting Breaking Current
6A
Coil Type
Monostable, AC
Protection Category
RTII
Coil Resistance
4845 Ω
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2000 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Insulation Creepage
.157 in
Contact Limiting Making Current
12A
Switching Voltage
240 VAC
Contact Limiting Short-Time Current
300 A
Contact Rating
0.25A
Contact Voltage Rating
240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.