This item is Discontinued.

Te Connectivity PT570L12 3-1415028-1

PT570L12 (Discontinued)

  • Mfr # 3-1415028-1
  • Zoro # G301026263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1415028-1
Zoro #
G301026263
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Quick Connect
Coil Voltage
12V DC
Contact Form
4 Form C (CO)
Number of Poles
4
Contact Material
AgNi90/10
Power Consumption - Relay
760 mW
Features
Manual Operation, Mechanical Indicator; Electrical Indicator, LED
Coil Resistance
192 Ω
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
300A
Contact Limiting Breaking Current
6A
Contact Rating
6A
Dielectric Voltage
2000 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Switching Current
10mA @ 12V
Switching Voltage
240V AC
Protection Category
RTII
Contact Limiting Continuous Current
6A
Insulation Clearance
4 mm [ .157 in ]
Operating Temp. Range
50 to 70°C
Contact Voltage Rating
240V AC
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Making Current
12A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.