Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PT570L24 6-1415001-1

PT570L24 (Discontinued)

  • Mfr # 6-1415001-1
  • Zoro # G101026517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415001-1
Zoro #
G101026517
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.102 x 0.886 x 1.142 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
24V DC
Contact Form
4 Form C (4 CO)
Number of Poles
4
Features
LED, UL Coil Insulation Class F, Electrical Indicator
Power Consumption - Relay
759 mW
Contact Material
AgNi90/10
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2000 V Coil and Contact; 1200 Vrms Open Contacts
Insulation Creepage
.157 in
Contact Limiting Short-Time Current
300 A
Contact Rating
0.25A
Coil Type
Monostable, DC
Protection Category
RTII
Contact Limiting Breaking Current
6A
Operating Temp. Range
-40 to 70°C
Coil Resistance
777 Ω
Contact Limiting Making Current
12A
Insulation Clearance
3 mm
Switching Current
10mA @ 12V
Switching Voltage
240 VAC
Contact Voltage Rating
240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.