Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 4, PCB

  • Mfr # 9-1419111-2

  • Zoro # G101026791


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
12V DC
Contact Rating (AC)
0.25 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1419111-2
Zoro #
G101026791
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
1.102 x 0.886 x 1.181 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
12V DC
Contact Rating (AC)
0.25 A @ 240V AC
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
4
Power Consumption - Relay
750 mW
Coil Resistance
192 Ω
Contact Rating
0.25A
Contact Limiting Breaking Current
6A
Switching Voltage
240 VAC
Coil Type
Monostable, DC
Protection Category
RTII
Contact Limiting Short-Time Current
300 A
Switching Current
10mA @ 12V
Insulation Clearance
3 mm
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
12A
Insulation Creepage
.157 in
Operating Temp. Range
-40 to 70°C
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2000 V Coil and Contact; 1200 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.