
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1419111-8
Zoro #
G601026680
UPC #
-
Country of Origin
Switzerland
Dimensions
Dimensions
1.102 x 0.886 x 1.181 in
Details
Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
230V AC
Contact Form
4 Form C (4 CO)
Power Consumption - Relay
0.9VA, 1VA
Features
UL Coil Insulation Class F
Number of Poles
4
Contact Material
AgNi90/10
Contact Limiting Breaking Current
6A
Insulation Clearance
3 mm
Insulation Creepage
.157 in
Coil Resistance
19465 Ω
Contact Rating
0.25A
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
12A
Contact Limiting Short-Time Current
300 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2000 V, 1200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Operating Temp. Range
-40 to 70°C
Switching Current
10mA @ 12V
Coil Type
Monostable, AC
Protection Category
RTII
Switching Voltage
240 VAC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.