Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PT580L24 5-1415026-1

PT580L24 (Discontinued)

  • Mfr # 5-1415026-1
  • Zoro # G701025873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415026-1
Zoro #
G701025873
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Quick Connect
Coil Voltage
24V DC
Contact Form
4 Form C (CO)
Power Consumption - Relay
759 mW
Features
Manual Operation, Mechanical Indicator; Electrical Indicator, LED
Number of Poles
4
Contact Material
AgNi90/10, Gold-Plated
Switching Current
1mA @ .02V
Contact Voltage Rating
240V AC
Operating Temp. Range
50 to 70°C
Insulation Clearance
4 mm [ .157 in ]
Switching Voltage
240V AC
Contact Limiting Breaking Current
6A
Dielectric Voltage
2000 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Protection Category
RTII
Contact Limiting Making Current
12A
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Continuous Current
6A
Contact Rating
6A
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
300A
Coil Resistance
777 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.