Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 4 Pins, PCB

  • Mfr # 2-1393154-3

  • Zoro # G401025821


product price: $19.69
/ea
Sold in multiples of 8 for $157.52

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
230V AC
Contact Rating (AC)
0.25 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393154-3
Zoro #
G401025821
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.181 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
4
Coil Voltage
230V AC
Contact Rating (AC)
0.25 A @ 240V AC
Contact Material
AgNi90/10, Gold-Plated
Features
UL Coil Insulation Class F
Number of Poles
4
Power Consumption - Relay
0.9VA, 1VA
Insulation Clearance
3 mm
Coil Resistance
19465 Ω
Switching Voltage
240 VAC
Contact Limiting Making Current
12A
Contact Voltage Rating
240 VAC
Contact Rating
0.25A
Protection Category
RTII
Operating Temp. Range
-40 to 70°C
Insulation Creepage
.157 in
Switching Current
1mA @ .02V
Coil Type
Monostable, AC
Contact Limiting Breaking Current
6A
Contact Limiting Short-Time Current
300 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2000 V Coil and Contact; 1200 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.