Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PT5S8TD0 4-1415075-1

PT5S8TD0 (Discontinued)

  • Mfr # 4-1415075-1
  • Zoro # G701026863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1415075-1
Zoro #
G701026863
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
230V AC
Contact Form
4 Form C (CO)
Power Consumption - Relay
1VA
Features
Manual Operation; Electrical Indicator, LED
Number of Poles
4
Item - Relay
Relay Package PT
Contact Material
AgNi90/10, Gold-Plated
Operating Temp. Range
50 to 70°C
Contact Limiting Making Current
12A
Contact Limiting Continuous Current
6A
Contact Rating
6A
Coil Type
Monostable, AC
Protection Category
RTI
Insulation Clearance
4 mm [ .157 in ]
Coil Resistance
19465 Ω
Dielectric Voltage
2000 Vrms Adjacent Contacts; 1200 Vrms Coil and Contact; 2500 Vrms Open Contacts
Contact Limiting Short-Time Current
6A
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Breaking Current
6A
Switching Voltage
240V AC
Contact Voltage Rating
240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.