Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT78720

  • Mfr # 6-1415034-1

  • Zoro # G301026720


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Number of Poles
2
Socket Type
DIN Rail Mount
Accessory Type
DIN Rail Socket
Mounting Type
DIN Rail Snap Mount
Product Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1415034-1
Zoro #
G301026720
UPC #
-
Country of Origin
Mexico

Details

Number of Poles
2
Socket Type
DIN Rail Mount
Accessory Type
DIN Rail Socket
Mounting Type
DIN Rail Snap Mount
Product Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.