
PT78740
Mfr # 4-1415033-1
Zoro # G101026616
product price:Â $8.79
/ea
Sold in multiples of 10 for $87.90
Key Features
Number of Poles
4
Accessory Type
DIN Rail Socket
Product Type
Socket
Mounting Type
DIN Rail Snap Mount
Socket Type
DIN Rail Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-1415033-1
Zoro #
G101026616
UPC #
-
Country of Origin
Romania
Details
Number of Poles
4
Accessory Type
DIN Rail Socket
Product Type
Socket
Mounting Type
DIN Rail Snap Mount
Socket Type
DIN Rail Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.