Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PTL 1X2 CAP FREE HANG GLW WIRE KEY A DGR 5-2232358-2

PTL 1X2 CAP FREE HANG GLW WIRE KEY A DGR (Discontinued)

  • Mfr # 5-2232358-2
  • Zoro # G901068694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232358-2
Zoro #
G901068694
UPC #
-
Country of Origin
China

Details

Material
Nylon
Color
Dark Gray
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.