Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 1X2 CAP FREE HANG HITEMP KEY A LGR

  • Mfr # 9-1971771-2

  • Zoro # G701069747


product price: $0.49
/ea
Sold in multiples of 250 for $122.50

Key Features

Number of Rows
1
Height
14.95 mm
Material
Nylon
Standards
UL E28476
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1971771-2
Zoro #
G701069747
UPC #
-
Country of Origin
China

Dimensions

Height
14.95 mm
Width
13.3 mm
Length
32.65 mm

Details

Item
Connector
Number of Rows
1
Material
Nylon
Standards
UL E28476
Color
Light Gray
For Use With
Plug Housing
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
2
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Max. Temp.
150°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.