
PTL 1X2 CAP PANEL MT STD TEMP KEY A NAT (Discontinued)
- Mfr # 1-1971772-2
- Zoro # G101066742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971772-2
Zoro #
G101066742
UPC #
-
Country of Origin
China
Dimensions
Height
14.95 mm
Details
Item
Housing
Material
Glass-Filled PBT
Number of Rows
1
Standards
UL E28476; UL Recognized
Features
Circuit Identification Feature; Panel Mount Feature
Application
Power
Color
Natural
For Use With
TPA; CPA; Tab Contact; Plug Housing
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Type
Tab
Hole Center to Center
6 mm
Terminal Type
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.