
PTL 1X2 PCB HEADER VERT HITEMP KEY A LGR (Discontinued)
- Mfr # 1-1969688-2
- Zoro # G500982889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969688-2
Zoro #
G500982889
UPC #
-
Country of Origin
China
Details
Color
Gray
Item
Header
Max. Voltage
600V AC/DC
Application
Power
Standards
VDE; UL E28476; UL Recognized
Hole Center to Center
6 mm
Features
Circuit Identification Feature
For Use With
Plug Housing
Max. Temp.
150°C
Material
Nylon
Connection Material
Copper Alloy
Terminal Type
Through Hole; Crimp
Contact Type
Tab
Current Rating
20 A
Number of Contacts
2
Number of Rows
1
Contact Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.