Zoro Homepage
This item is Discontinued.
Te Connectivity PTL 1X2 PLUG HSG STD TEMP KEY A NAT 1-1971773-2

PTL 1X2 PLUG HSG STD TEMP KEY A NAT (Discontinued)

  • Mfr # 1-1971773-2
  • Zoro # G400955396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971773-2
Zoro #
G400955396
UPC #
-
Country of Origin
China

Details

Color
Natural
Item
Housing
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power
Standards
UL E28476; UL Recognized
Max. Temp.
105°C
Hole Center to Center
6 mm
For Use With
TPA; CPA; Header Assembly; Receptacle (Socket) Contact; Cap Housing
Features
Circuit Identification Feature
Material
Glass-Filled PBT
Terminal Type
Crimp
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
2
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.