
PTL 1X3 CAP FREE HANG GLW WIRE KEY A DGR
Mfr # 5-2232358-3
Zoro # G701068870
product price: $0.57
/ea
Sold in multiples of 250 for $142.50
Key Features
Material
Nylon
Color
Dark Gray
Number of Contacts
3
Hole Center to Center
6 mm
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2232358-3
Zoro #
G701068870
UPC #
-
Country of Origin
China
Details
Material
Nylon
Color
Dark Gray
Number of Contacts
3
Hole Center to Center
6 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.