
PTL 1X3 CAP PANEL MT STD TEMP KEY C BLU (Discontinued)
- Mfr # 3-1971772-3
- Zoro # G001067801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1971772-3
Zoro #
G001067801
UPC #
-
Country of Origin
China
Details
Material
Glass-Filled PBT
Color
Blue
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Hole Center to Center
6 mm
Connector Type
Receptacle
Number of Contacts
3
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.