
PTL 1X4 CAP FREE HANG HITEMP KEY A LGR
Mfr # 5-1971771-4
Zoro # G901069172
product price: $0.49
/eaSold in multiples of 250 for $122.50
Key Features
Number of Rows
1
Material
Nylon
Height
14.95 mm
Standards
UL E28476
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1971771-4
Zoro #
G901069172
UPC #
-
Country of Origin
Unknown
Dimensions
Height
14.95 mm
Length
32.65 mm
Width
25.3 mm
Details
Item
Connector
Number of Rows
1
Material
Nylon
Standards
UL E28476
Color
Light Gray
For Use With
Plug Housing
Contact Type
Socket
Max. Temp.
150°C
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.