
PTL 1X5 CAP FREE HANG HITEMP KEY A LGR
Mfr # 5-1971771-7
Zoro # G401069139
product price: $0.55
/eaSold in multiples of 250 for $137.50
Key Features
Number of Rows
1
For Use With
Plug Housing
Standards
UL E28476
Width
31.3 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1971771-7
Zoro #
G401069139
UPC #
-
Country of Origin
China
Dimensions
Width
31.3 mm
Length
32.65 mm
Height
14.95 mm
Details
Item
Connector
Number of Rows
1
For Use With
Plug Housing
Standards
UL E28476
Color
Light Gray
Material
Nylon
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Max. Temp.
150°C
Max. Voltage
600V AC/DC
Number of Contacts
5
Contact Type
Socket
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.