
PTL 1X5 CAP PANEL MT GLW WIRE KEY A DGR (Discontinued)
- Mfr # 5-2232263-7
- Zoro # G701068764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2232263-7
Zoro #
G701068764
UPC #
-
Country of Origin
China
Dimensions
Height
14.95 mm
Details
Item
Housing
Material
Nylon
Number of Rows
1
Color
Gray
Standards
VDE; UL E28476; UL Recognized
Features
Circuit Identification Feature; Panel Mount Feature
For Use With
TPA; Tab Contact; CPA; Plug Housing
Application
Power
Number of Contacts
5
Terminal Type
Crimp
Hole Center to Center
6 mm
Contact Type
Tab
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.