Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PTL 1X5 PCB HEADER VERT HITEMP KEY A LGR 1-1969688-5

PTL 1X5 PCB HEADER VERT HITEMP KEY A LGR (Discontinued)

  • Mfr # 1-1969688-5
  • Zoro # G400982897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969688-5
Zoro #
G400982897
UPC #
-
Country of Origin
China

Details

Housing Color
Gray
For Use With
Plug Housing
Number of Positions
5
Number of Rows
1
Agency/Standard
UL, VDE
Mating Retention Type
Latch
Contact Mating Area Plating Material
Pre-Tin
UL Rating
Recognized
Number of Power Positions
5
Contact Retention
With
Termination Method to Printed Circuit Board
Through Hole
Contact Termination Area Plating Material
Pre-Tin
Connector & Contact Terminates To
Printed Circuit Board
Keying
A
Connector Mounting Type
Board Mount
Circuit Identification Feature
With
Contact Type
Tab
Centerline (Pitch)
.236 in
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Vertical
Operating Voltage
600 VAC, 600 VDC
VDE Tested
Yes
Mating Retention
With
Housing Material
Nylon
Connector System
Wire-to-Board
Contact Base Material
Copper Alloy
Housing Type
Receptacle
Circuit Application
Power
Operating Temperature Range
-55 to 150°C
Sealable
No
PCB Mount Alignment
With
Termination Method to Wire & Cable
Crimp
Product Type
Header
PCB Mount Alignment Type
Pegs
Contact Current Rating (Max)
17 A
Contact Layout
Inline
Agency/Standard Number
E28476
Glow Wire Rating
High Temperature Part - Not Glow Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.