Zoro Homepage
This item is Discontinued.
Te Connectivity PTL 1X5 PLUG HSG STD TEMP KEY A NAT 1-1971773-7

PTL 1X5 PLUG HSG STD TEMP KEY A NAT (Discontinued)

  • Mfr # 1-1971773-7
  • Zoro # G200955404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971773-7
Zoro #
G200955404
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power
Hole Center to Center
6 mm
For Use With
TPA; CPA; Header Assembly; Receptacle (Socket) Contact; Cap Housing
Standards
UL E28476; UL Recognized
Features
Circuit Identification Feature
Terminal Type
Crimp
Material
Glass-Filled PBT
Max. Temp.
105°C
Number of Contacts
5
Contact Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.