Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 2X3 CAP PANEL MT STD TEMP KEY A NAT

  • Mfr # 1-1971775-3

  • Zoro # G601066853


product price: $0.53
/ea
Sold in multiples of 240 for $127.20

Key Features

Material
Glass-Filled PBT
Number of Rows
2
Standards
UL E28476; UL Recognized
Height
23.05 mm
Features
Circuit Identification Feature; Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971775-3
Zoro #
G601066853
UPC #
-
Country of Origin
United States

Dimensions

Height
23.05 mm

Details

Item
Housing
Material
Glass-Filled PBT
Number of Rows
2
Standards
UL E28476; UL Recognized
Features
Circuit Identification Feature; Panel Mount Feature
Application
Power
Color
Natural
For Use With
CPA; Plug Housing; Tab Contact; TPA
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Contact Type
Tab
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.