
PTL 2X3 PLUG HSG STD TEMP KEY A NAT (Discontinued)
- Mfr # 1-1971776-3
- Zoro # G900955490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1971776-3
Zoro #
G900955490
UPC #
-
Country of Origin
United States
Details
Color
Natural
Item
Housing
Number of Rows
2
Max. Voltage
600V AC/DC
Application
Power
Material
Glass-Filled PBT
Max. Temp.
105°C
Hole Center to Center
6 mm
Terminal Type
Crimp
For Use With
CPA; Cap Housing; Receptacle (Socket) Contact; TPA
Features
Circuit Identification Feature
Standards
UL E28476; UL Recognized
Number of Contacts
6
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.