
PTL 2X4 CAP FREE HANG HITEMP KEY A LGR (Discontinued)
- Mfr # 5-1971774-4
- Zoro # G201069179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1971774-4
Zoro #
G201069179
UPC #
-
Country of Origin
United States
Details
Number of Rows
2
Material
Nylon
Color
Light Gray
Number of Contacts
8
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Green Environmental Attribute
Halogen Free
Max. Temp.
150°C
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.