Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 2X5 CAP FREE HANG GLW WIRE KEY A DGR

  • Mfr # 5-2232359-5

  • Zoro # G101068906


product price: $0.85
/ea
Sold in multiples of 100 for $85.00

Key Features

Number of Rows
2
Color
Dark Gray
Material
Nylon
Max. Voltage
600V AC/DC
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232359-5
Zoro #
G101068906
UPC #
-
Country of Origin
United States

Details

Number of Rows
2
Color
Dark Gray
Material
Nylon
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
10
Connector Type
Receptacle
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.