
PTL 2X6 CAP PANEL MT HIGH TEMP KEY A LGR (Discontinued)
- Mfr # 5-1971775-6
- Zoro # G301069086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1971775-6
Zoro #
G301069086
UPC #
-
Country of Origin
United States
Dimensions
Height
23.05 mm
Details
Item
Housing
Number of Rows
2
Features
Circuit Identification Feature; Panel Mount Feature
Material
Nylon
For Use With
Tab Contact; Plug Housing; CPA; TPA
Standards
VDE; UL E28476; UL Recognized
Color
Gray
Application
Power
Contact Type
Tab
Terminal Type
Crimp
Number of Contacts
12
Connector Terminates To
Wire & Cable
Max. Temp.
150°C
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.