Zoro Homepage
This item is Discontinued.
Te Connectivity PTL 2X6 PLUG HSG GLW WIRE KEY A DGR 5-2232266-6

PTL 2X6 PLUG HSG GLW WIRE KEY A DGR (Discontinued)

  • Mfr # 5-2232266-6
  • Zoro # G600957435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232266-6
Zoro #
G600957435
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Gray
For Use With
TPA; CPA; Receptacle (Socket) Contact; Cap Housing
Number of Rows
2
Material
Nylon
Application
Power
Standards
VDE; UL E28476; UL Recognized
Features
Circuit Identification Feature
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
12
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.