Zoro Homepage
This item is Discontinued.
Te Connectivity PTL 3X3 CAP PANEL MT GLW WIRE KEY A DGR 5-2232356-3

PTL 3X3 CAP PANEL MT GLW WIRE KEY A DGR (Discontinued)

  • Mfr # 5-2232356-3
  • Zoro # G801068725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232356-3
Zoro #
G801068725
UPC #
-
Country of Origin
United States

Dimensions

Height
31.15 mm

Details

Item
Housing
Material
Nylon
Number of Rows
3
Features
Circuit Identification Feature; Panel Mount Feature
Standards
VDE; UL E28476; UL Recognized
Application
Power
Color
Gray
For Use With
Tab Contact; TPA; Plug Housing; CPA
Terminal Type
Crimp
Number of Contacts
9
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Contact Type
Tab
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.