Zoro Homepage
This item is Discontinued.
Te Connectivity PTL 3X4 CAP PANEL MT STD TEMP KEY A NAT 1-1971875-4

PTL 3X4 CAP PANEL MT STD TEMP KEY A NAT (Discontinued)

  • Mfr # 1-1971875-4
  • Zoro # G701067248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971875-4
Zoro #
G701067248
UPC #
-
Country of Origin
United States

Dimensions

Height
31.15 mm

Details

Item
Housing
Material
Glass-Filled PBT
Number of Rows
3
Features
Circuit Identification Feature; Panel Mount Feature
For Use With
TPA; CPA; Plug Housing; Tab Contact
Standards
UL E28476; UL Recognized
Application
Power
Color
Natural
Number of Contacts
12
Hole Center to Center
6 mm
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.