
PTL 3X4 PLUG HSG STD TEMP KEY A NAT (Discontinued)
- Mfr # 1-1971876-4
- Zoro # G900955773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971876-4
Zoro #
G900955773
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Natural
Number of Rows
3
Max. Voltage
600V AC/DC
Application
Power
For Use With
TPA; CPA; Receptacle (Socket) Contact; Cap Housing
Terminal Type
Crimp
Features
Circuit Identification Feature
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Material
Glass-Filled PBT
Hole Center to Center
6 mm
Connector Terminates To
Wire & Cable
Contact Type
Receptacle
Number of Contacts
12
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.