
PTL 3X5 CAP PANEL MT STD TEMP KEY D YEL (Discontinued)
- Mfr # 4-1971875-7
- Zoro # G801069371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1971875-7
Zoro #
G801069371
UPC #
-
Country of Origin
United States
Details
Number of Rows
1
Material
Glass-Filled PBT
Color
Yellow
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Number of Contacts
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.