
PTL MFBL 1X3 PLUG HSG GLW WIRE NAT (Discontinued)
- Mfr # 5-2232362-3
- Zoro # G100957607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2232362-3
Zoro #
G100957607
UPC #
-
Country of Origin
Brazil
Details
Item
Housing
Number of Rows
1
Standards
UL E28476; UL Recognized
Color
Natural
Application
Power
Material
Nylon
For Use With
Cap Housing; TPA; CPA; Receptacle
Features
Circuit Identification Feature
Hole Center to Center
6 mm
Contact Type
Receptacle
Number of Contacts
3
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.