
Connector Contact, 18 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 1971787-1
- Zoro # G001026730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971787-1
Zoro #
G001026730
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed
Connection Material
Copper Alloy
Wire Type
Discrete Wire
Application
Wire/Cable, Wire-to-Wire
Insulation Dia
0.103 to 0.11 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.