Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PTM009SC2DC060N = PANEL MNT 1589050-7

PTM009SC2DC060N = PANEL MNT (Discontinued)

  • Mfr # 1589050-7
  • Zoro # G201025137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589050-7
Zoro #
G201025137
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1524 mm
Hole Dia.
0.039 in
Contact Plating Thickness
50 to 90 µin

Details

Item
Connector
Wire Range
30 AWG
Features
Panel Mount Feature
Hole Center to Center
0.64 mm
Wire Type
Stranded
Connector Type
Receptacle
Finish
Nickel Plated
Material
Aluminum
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
9
Contact Type
Socket
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.