PULL BAR LCEDI 30P

  • Mfr # 2023348-2

  • Zoro # G201026035


product price:  $0.22
/ea
Sold in multiples of 400 for $88.00

Key Features

Mated Height
.0433 in
Approved Standards
VESA
Centerline (Pitch)
.0197 in
Product Type
Accessory
Shell Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2023348-2
Zoro #
G201026035
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
.0433 in

Details

Approved Standards
VESA
Centerline (Pitch)
.0197 in
Product Type
Accessory
Shell Material
Stainless Steel
Number of Positions
30
Accessory Type
Pull Bar

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.