Zoro Homepage
This item is Discontinued.
Te Connectivity PULL LOOP  CUT LENGTH 2.32 IN 1-5088450-0

PULL LOOP CUT LENGTH 2.32 IN (Discontinued)

  • Mfr # 1-5088450-0
  • Zoro # G501026124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5088450-0
Zoro #
G501026124
UPC #
-
Country of Origin
United States

Dimensions

Length
2.32 in

Details

For Use With
50 Posn Conn
Color
Natural
UL Rating
Recognized
Agency/Standard
UL, CSA
Contact Base Material
Phosphor Bronze
Accessory Color
Natural
Product Type
Accessory
Accessory Type
Pull Loop
Contact Transmits (Typical)
Signal (Data)
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Body Material
PVC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.