Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULL LOOP CUT LENGTH 2.80 IN

  • Mfr # 1-5088450-1

  • Zoro # G601025140


product price: $0.45
/ea
Sold in multiples of 500 for $225.00

Key Features

Length
2.8 in
For Use With
60 Posn Conn
Color
Natural
UL Rating
Recognized
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5088450-1
Zoro #
G601025140
UPC #
-
Country of Origin
United States

Dimensions

Length
2.8 in

Details

For Use With
60 Posn Conn
Color
Natural
UL Rating
Recognized
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Contact Transmits (Typical)
Signal (Data)
Product Type
Accessory
Accessory Color
Natural
Contact Base Material
Phosphor Bronze
Agency/Standard
CSA, UL
Accessory Type
Pull Loop
Body Material
PVC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.