Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULL LOOP CUT LENGTH .88 IN

  • Mfr # 5088450-5

  • Zoro # G401026736


product price: $0.22
/ea
Sold in multiples of 1500 for $330.00

Key Features

Length
.88 in
For Use With
20 Posn Conn
Color
Natural
Body Material
PVC
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5088450-5
Zoro #
G401026736
UPC #
-
Country of Origin
United States

Dimensions

Length
.88 in

Details

For Use With
20 Posn Conn
Color
Natural
Body Material
PVC
Product Type
Accessory
Contact Transmits (Typical)
Signal (Data)
Accessory Type
Pull Loop
Agency/Standard
CSA, UL
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Contact Base Material
Phosphor Bronze
UL Rating
Recognized
Accessory Color
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.