Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Lever Wire Connector, 12 AWG Max, Yellow - Translucent, None Insulation, 600 V AC, 24 A 2324697-2

Lever Wire Connector, 12 AWG Max, Yellow - Translucent, None Insulation, 600 V AC, 24 A (Discontinued)

  • Mfr # 2324697-2
  • Zoro # G801052465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2324697-2
Zoro #
G801052465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Lever Wire Connector
Type
Splice
Color
Yellow - Translucent
Insulation Material
None
Maximum Voltage
600 V AC
Current
24 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Insulation Color
Bare
Standards
IEC 60988-2-2, UL 486C
Terminal & Splice Style
Splice
Barrel Type
Closed Barrel
Support Style
Non - Insulation Support
Insulated
No
Serrated
No
Wire/Cable Type
Standard Wire
Wire Insulation Support
Without
Operating Temperature Range
-40 to 221°F
Splice Capacity
2
Splice Features
Standard
Agency/Standard Number
IEC 60988-2-2, UL 486C
Agency/Standard
IEC, UL
Sealable
No
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.