Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Pull 7P Plug PS S-Cup Cont KIT/N

  • Mfr # 2174219-1

  • Zoro # G401052643


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Mating Alignment Type
Keyed
Environmental Protection
With
Product Type
Connector
Insulation Material
LCP (Liquid Crystal Polymer)
Mating Retention
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174219-1
Zoro #
G401052643
UPC #
-
Country of Origin
Japan

Dimensions

Shell Size
M11

Details

Mating Alignment Type
Keyed
Environmental Protection
With
Product Type
Connector
Insulation Material
LCP (Liquid Crystal Polymer)
Mating Retention
With
Connector Style
Plug
Alignment Keyed
145°
Shell Type
Metal
Mating Alignment
With
Contact Layout Arrangement
Circular
Number of Positions
7
Shell Material
Brass
Preloaded
Yes
Environmental Protection Type
Sealed
Keying
N
Shell Plating Material
Sulfur Nickel Over Nickel
Mating Retention Type
Threaded Coupling
Operating Temperature Range
-50 to 150 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.