Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Pull 7P Rece PS S-Tail Cont KIT/N

  • Mfr # 2174225-1

  • Zoro # G501052611


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Product Type
Connector
Contact Layout Arrangement
Circular
Mating Alignment
With
Connector Style
Receptacle
Operating Temperature Range
-50 to 150 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174225-1
Zoro #
G501052611
UPC #
-
Country of Origin
Japan

Dimensions

Shell Size
M11

Details

Product Type
Connector
Contact Layout Arrangement
Circular
Mating Alignment
With
Connector Style
Receptacle
Operating Temperature Range
-50 to 150 °C
Alignment Keyed
145°
Shell Type
Metal
Keying
N
Mating Retention
With
Mating Retention Type
Threaded Coupling
Preloaded
Yes
Mating Alignment Type
Keyed
Insulation Material
LCP (Liquid Crystal Polymer)
Number of Positions
7
Shell Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.