Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity PWR TB 2PIN 2P 15.00 PCB-FLANGE 1986715-2

PWR TB 2PIN 2P 15.00 PCB-FLANGE (Discontinued)

  • Mfr # 1986715-2
  • Zoro # G100946076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986715-2
Zoro #
G100946076
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.197 in
PCB Tail Length
.197 in
Screw Size
M5

Details

Housing Color
Green
Wire Range
20 to 1 AWG
Voltage
600 VAC
Connector System
Wire-to-Board
Housing Material
PA 66
Screw Flange
With
Interlock
Without
Centerline (Pitch)
.591 in
Mounting Angle
Vertical
Wire Entry Angle
Side
Contact Current Rating (Max)
130 A
Connector Mounting Type
Board Mount
Number of Rows
2
Number of Positions
2
Contact Mount
Through Hole
Header Type
Header Only
Operating Temperature Range
-40 to 110°C
Circuit Application
Power & Signal
Current Rating (Max)
130 A
Threaded Flange
Without
Connector Style
Header
Screw Material
Steel
Side Stackable
Yes
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Wire Protection
With
Screw Plating Material
Nickel
Block Type
Straight
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.